Shop All Arts & Crafts
Creativity Street
Regular Craft Sticks, Bright Hues Assorted, 4 1/2 x3/8, PK1800
Mfr # PAC3675-02
Zoro # G4855946
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Hues
- Recommended Age 4+ Years
- Includes 1800 pieces
- Material Wood
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3675-02
- Zoro # G4855946
- UPC # 194629003082
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Bright Hues |
Recommended Age | 4+ Years |
Includes | 1800 pieces |
Material | Wood |
Recommended Grade | Grade PK+ |
Description
"Ice cream stick" sized wood craft sticks are designed for a multitude of arts and crafts projects. Each stick is 4 1/2" long, 3/8" wide and 2 mm thick. These wood sticks accept many types of glue and paints, and are ideal for building 3D projects and structures. Construct a castle, build a bridge, or make a crate. Each pack includes 150 pieces in bright hues assortment. Sold as 12 packs for a total of 1800 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB104.0811.10B)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- CIG Remanufactured Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC10, 2PK (ECOPIC10)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- PACON Array Card Stock, 65lb., Lttr, Pastel, PK100 (101315)
- Creativity Street