Shop All Arts & Crafts
Creativity Street
Rainbow Pom Pons, 1in, PK600
Mfr # PAC8110-30
Zoro # G4853198
product price: $23.85
/pk 600, $0.04/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Fabric
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 600 pom pons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8110-30
- Zoro # G4853198
- UPC # 194629002733
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | Fabric |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 600 pom pons |
Description
These 1" pom pons feature multiple bright colors swirled together on each pom for a fun color splash effect. Use with several types of glues to adhere to other poms, or to paper collages, mixed media projects, jewelry, backpacks, key fobs, and more. The 100 count package is great for large groups, parties, and classrooms. Sold as 6 packs for a total of 600 pom pons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Honeycomb Sheets, 40" x 48" x 1", Kraft, 40/Skid (56EC54)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G117)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BUSINESS SOURCE Clip, Binder, Mini, 120Pcbk, PK12 (65364BX)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CRAYOLA Ultra-Clean Washable Crayons - Regular Size, 48 Count, PK3 (526948)
- Creativity Street