Shop All Arts & Crafts
Creativity Street
Primary Art Smock, Ages 3+, Red, 22in x 16in, PK3
Mfr # PAC5235
Zoro # G5634064
product price: $33.95
/pk 3, $11.32/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Recommended Grade PK-4
- Recommended Age 4-10 Years
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5235
- Zoro # G5634064
- UPC # 194629000241
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red |
Recommended Grade | PK-4 |
Recommended Age | 4-10 Years |
Material | vinyl |
Description
This Red art smock is 22" x 16" with adjustable hook and loop straps. It is durable and easy to clean, and offers waterproof protection for messy media. For ages 3 and up. Sold as a pack of 3 smocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- EXPO Marker, Dryerse, Lo, Chisel, Bk, PK12 (80001)
- SMEAD 2" File Folder, 2 Divider, Letter, Green, PK10 (14063)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 1.41 oz, 12/BX, White PK (STD99655)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- NATIONAL HARDWARE Wire Alum 18Gax50Ft (N264-697)
- Creativity Street