Shop All Arts & Crafts
Creativity Street
Preschool Brush Assortment Class Pack, Plastic, 7in Long, PK58
Mfr # PAC5162
Zoro # G5635297
product price: $38.29
/pk 58, $0.66/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material plastic, bristles
- Recommended Age 4-8 Years
- Recommended Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5162
- Zoro # G5635297
- UPC # 21196051621
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | plastic, bristles |
Recommended Age | 4-8 Years |
Recommended Grade | PK-2 |
Description
Durable plastic handled brushes available in durable plastic canister classroom packs. This Preschool Brush Assortment includes 58 brushes: 12 Colossal, 22 Jumbo and 24 Regular size brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- DATAPRODUCTS Ink Ribbon, Citizen MD910/911, Purple (R0910)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Age: 4+ Years (SAN1905070)
- Creativity Street