Shop All Arts & Crafts
Creativity Street
Pound of Poms®, Assorted Colors + Sizes, 1 lb.
Mfr # PAC8180-01
Zoro # G7551996
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 1 lb. poms
- Recommended Grade Grade PK+
- Material Fabric
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8180-01
- Zoro # G7551996
- UPC # 21196818019
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 1 lb. poms |
Recommended Grade | Grade PK+ |
Material | Fabric |
Recommended Age | 4+ Years |
Description
Giant 1 pound bag of poms in assorted sizes and colors. Sold by net weight. Great for classrooms or large craft projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- PARTNERS BRAND Corrugated Mailers, 21" x 6" x2" White, 50/Bundle (M2162)
- CANON Ink CL-261/PG-260, Black/Color (3725C006)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- ELMERS Washable School Glue, 8 oz., PK6 (BORE308)
- Creativity Street