Shop All Arts & Crafts
Creativity Street
Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3
Mfr # PAC3552-06
Zoro # G4114692
product price: $24.49
/pk 3, $8.16/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 3000 Pieces
- Material Plastic
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3552-06
- Zoro # G4114692
- UPC # 194629107827
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red |
Recommended Age | 5+ Years |
Includes | 3000 Pieces |
Material | Plastic |
Recommended Grade | Grade K+ |
Description
Pony Beads are a great option for use in making necklaces, bracelets, key chains and much more. Pony beads measure 6 mm x 9mm. Each pack includes 1000 pieces. Sold as 3 packs for a total of 3000 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- DOWLING MAGNETS Magnetic Place Value Disks + Headings - Grades 3-6 (732162)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- Creativity Street