Shop All Arts & Crafts
Creativity Street
Pony Beads, Neon, 6 mm x 9 mm, PK3000
Mfr # PAC3553
Zoro # G4853356
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Neon
- Material Plastic
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 3000 beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3553
- Zoro # G4853356
- UPC # 194629088591
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Neon |
Material | Plastic |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 3000 beads |
Description
Plastic pony beads are perfect necklaces, bracelets, key chains, and more! The Neon Colors assortment features several fun colors to make your projects stand out. Each bead measures 6 mm x 9 mm. Large pack size includes 1000 pieces and is perfect for parties, classrooms, and other large groups. Sold as 3 packs for a total of 3000 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Block Party Centerpiece, 14", 6PK (315262)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Red, 2000 Count (729301)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- CREATIVITY STREET Colossal Barrel of Crafts®, Assorted Colors & Sizes, 1 Kit (PAC5602)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Regular Craft Sticks, Bright Hues Assorted, 4 1/2 x3/8, PK2000 (PAC3775-02)
- CREATIVITY STREET Spring Clothespins, Natural, Extra-Large, 3.38in, PK300 (PAC3658-01)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- Creativity Street