Shop All Arts & Crafts
Creativity Street
Pony Beads, Metallic, 6 mm x 9 mm, PK1500
Mfr # PAC3549
Zoro # G4854205
product price: $31.89
/pk 1500, $0.02/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Includes 1500 beads
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3549
- Zoro # G4854205
- UPC # 194629101344
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Includes | 1500 beads |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Make your projects or craft jewelry shine with Creativity Street® Gold, Silver, and Copper Pony Beads. Lustrous metallic plastic pieces are versatile for every craft project, with the classic hole through the center for easy threading through lace or string. Each bead has 6 x 9 millimeter barrel. Craft beads are great jewelry-making essentials, macramé accents, figurine crafts, key chains, and much more. Sensory beads for bracelets also help with children's development of hand-eye coordination and fine motor skills. Holes in each bead fit most standard shoe laces and other projects for connecting beads. All 500 pieces come in a poly bag with header card. For best care, try to not excessively scratch beads, as shine can rub off. Note that beads (small parts) are a choking hazard; please use careful supervision over children when in use. Safe for ages 3 and up. Sold as 3 packs for a total of 1500 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie Paint Marker, Oil Based, Fine, Black Ink (35534)
- CAREMAIL WRAP BUBBLE 12""X175'CLR (286686)
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- UCREATE Watercolor Paper, White, 140 lb., 12in x 18in, PK50 (P4944)
- Creativity Street