Shop All Arts & Crafts
Creativity Street
Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3
Mfr # PAC3552-10
Zoro # G4113660
product price: $24.49
/pk 3, $8.16/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3000 Pieces
- Material Plastic
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3552-10
- Zoro # G4113660
- UPC # 194629107834
- Country of Origin China
- Category Arts & Crafts
Details
Color | Blue |
Includes | 3000 Pieces |
Material | Plastic |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Pony Beads are a great option for use in making necklaces, bracelets, key chains and much more. Pony beads measure 6 mm x 9mm. Each pack includes 1000 pieces. Sold as 3 packs for a total of 3000 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Pink, 400/Case (LL175PK)
- SCHOOL SMART Non-Skid Jumbo Paper Clip, 2 Inches, Silver, Pack of 100 PK (04915)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-34)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Be (UBC69024)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 15" (26615)
- Creativity Street