Shop All Arts & Crafts
Creativity Street
Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000
Mfr # PAC3552
Zoro # G5635008
product price: $25.45
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3552
- Zoro # G5635008
- UPC # 194629082360
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted Bright Hues |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | plastic |
Description
Plastic pony beads are perfect necklaces, bracelets, key chains, and more! The Bright Hues color assortment features several fun colors to make your projects stand out. Each bead measures 6 mm x 9 mm. Large pack size is perfect for parties, classrooms, and other large groups. Each pack includes 1000 beads in assorted bright hues. Sold as 3 packs, 3000 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Autumn Gold (67091)
- Creativity Street