Shop All Arts & Crafts
Creativity Street
Pony Beads, 6mm x 9mm, Assorted, PK1000
Mfr # 3552
Zoro # G4425176
product price: $7.15
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Primary
- Material Plastic
- Size 6 mm x 9 mm
- Bead Type Craft
- Weight 0.651 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 3552
- Zoro # G4425176
- UPC # 021196035522
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 6 mm x 9 mm |
Details
Item | Pony Beads,6mm x 9mm,Assorted,PK1000 |
Color | Assorted Primary |
Material | Plastic |
Bead Type | Craft |
Weight | 0.651 lbs |
Description
Pony Beads,6mm x 9mm,Assorted,Package Quantity1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- DOCUGARD Security Paper Check, Blue/Green, PK500 (04539)
- MAX USA Max 50FE, STAPLE CARTRIDGE, 0.31in LEG, 0.5in CROWN, STEEL, 5000PK (MXB50FE)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- RUST-OLEUM 3.5Oz Fill Stick Group1 (215362)
- Creativity Street