Shop All Arts & Crafts
Creativity Street
Pom Pons, Hot Colors, Assorted Sizes, 100 Count, PK2
Mfr # PAC8112-02
Zoro # G4110842
product price: $17.89
/pk 2, $8.95/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hot Colors
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 200 Pieces
- Material Fabric, Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8112-02
- Zoro # G4110842
- UPC # 194629107971
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Hot Colors |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 200 Pieces |
Material | Fabric, Fibers |
Description
Great for jewelry, animals, collages, holiday crafts and more! These high quality Assorted pom pons are our most popular group of assortments. Each pack includes six different sizes with specific counts per size. Each pack includes 100 pieces: 15 pieces of 7 mm poms, 20 pieces of 1" poms, 10 pieces of 1/2" poms, 20 pieces of 1-1/2" poms, 15 pieces of 3/4" poms and 20 pieces of 2" poms. Sold as 2 packs for a total of 200 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA4)
- DECKER TAPE PRODUCTS Label, DL3101, DO NOT DOUBLE STACK, 3" X 10" (DL3101)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "SUN", 1", White, 500/Roll (DL6561)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- Creativity Street