Shop All Arts & Crafts
Creativity Street
Pom Pons, Bright Hues Assortment, 1/2in, PK1200
Mfr # PAC8114-01
Zoro # G4850985
product price: $40.39
/pk 1200, $0.03/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Hues Assortment
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Polyester
- Includes 1200 pom pons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8114-01
- Zoro # G4850985
- UPC # 194629002801
- Country of Origin China
- Category Arts & Crafts
Details
Color | Bright Hues Assortment |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Polyester |
Includes | 1200 pom pons |
Description
Soft and crush resistant Pom Pons are great for making dolls, ornaments or wherever your creativity takes you. These 1/2" poms provide a variety of colors for all types of arts and crafts projects. Each pack includes 100 poms. Sold as 12 packs for a total of 1200 pom pons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle (11K622)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3 In, Silver, Rect, PK25 (TUF-G14)
- AVERY Unstrung Shipping Tags, 11.5 pt., PK1000 (12303)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CRAYOLA Model Magic Modeling Compound, Green, 4 oz. Per Pack, 6PK (4444)
- Creativity Street