Shop All Arts & Crafts
Creativity Street
Pom Pons, Bright Hues, Assorted Sizes, 100 Pieces, PK3
Mfr # PAC8112-01
Zoro # G5634624
product price: $25.99
/pk 3, $8.66/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material coated fabric
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8112-01
- Zoro # G5634624
- UPC # 194629002696
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | coated fabric |
Recommended Grade | PK+ |
Description
Soft and crush resistant Pom Pons are great for making dolls, ornaments or wherever your creativity takes you. These Assorted Pom Pons are one of our most popular assortments. This package includes six different sizes with specific counts per size. Each pack includes 100 pieces, and sizes include: 15 pieces of 7 mm poms, 20 pieces of 1" poms, 10 pieces of 0.5" poms, 20 pieces of 1.5" poms, 15 pieces of 0.75" poms and 20 pieces of 2" poms per pack. Sold as 3 packs, 300 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 12 x 15-1/2, Clasp, Brown, PK100 (UNV35270)
- NATIONAL VisitorRegisterBook, 128Pages, 8.5x9-7/8 (57-803)
- MARTIN YALE Opener, Desktop Letter, Gray (1632)
- BIC Pocket Highlighter, Chisel Tip, 24/BX, Yellow 12PK (BICBL241YW)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- PERFORMANCE TOOL Fingernail Brush, W3300 (W3300)
- Creativity Street