Shop All Arts & Crafts
Creativity Street
Pom Pons, Bright Hues, Assorted Sizes, 100 Count, PK6
Mfr # PAC8121-01
Zoro # G4112960
product price: $27.75
/pk 6, $4.63/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Hues
- Includes 600 Pieces
- Material Fabric, Fibers
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8121-01
- Zoro # G4112960
- UPC # 194629108008
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Bright Hues |
Includes | 600 Pieces |
Material | Fabric, Fibers |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
This pack includes a wide range of sizes and colors to create creatures, animals, collages, and other fun arts and crafts projects. Use with several types of glues to adhere to each other or other surfaces. Each pack includes 100 pieces: 15 pieces of 7mm, 20 pieces of 1", 10 pieces of 1/2", 20 pieces of 1-1/2", 15 pieces of 3/4", and 20 pieces of 2". Sold as 6 packs for a total of 600 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Recycled Sticky Notes, 3x3 In., YW, PK12 (654-RP)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A896)
- ZORO SELECT 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- Creativity Street