Shop All Arts & Crafts
Creativity Street
Pom Pons, Bright Hues, 1in, 50 Count, PK12
Mfr # PAC8113-01
Zoro # G4111560
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Hues
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Fabric, Fibers
- Includes 600 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC8113-01
- Zoro # G4111560
- UPC # 194629107988
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Details
Color | Bright Hues |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Fabric, Fibers |
Includes | 600 Pieces |
Description
These 1" pom pons come in a variety of bright colors. Use with several types of glues to adhere to other poms, or to paper collages, mixed media projects, jewelry, backpacks, key fobs, and more. Each pack includes 50 pieces. Sold as 12 packs for a total of 600 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMAX TOY 1 isto 24 McLaren P1 Diecast Model Car; Matt Blue (79508)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 21 gal. (Pure 530)
- BSC PREFERRED 6-1/2 x 5'' ''Safety Data Sheet Enclosed'' SDS Envelopes, 1000PK (S-21297)
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Beginner Preschool Paintbrushes, 6" to 8" long, PK48 (PAC5172)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- Creativity Street