Shop All Arts & Crafts
Creativity Street
Plastic Buttons, Assorted Colors, 3/4in to 1in, 1lb. Per Pack, PK2
Mfr # PAC6120
Zoro # G1427086
product price: $30.99
/pk 2, $15.50/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes (2) 1 lb. packs of buttons
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC6120
- Zoro # G1427086
- UPC # 194629001248
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | (2) 1 lb. packs of buttons |
Material | Plastic |
Description
Add color to any project with this craft essential! This Plastic Button Assortment contains large buttons in assorted shapes and bright colors. Buttons range in size, but are approximately 3/4" to 1". Each 1 pound bag features a variety of sizes, shapes and colors. Sold as 2 packs for a total of 2 pounds of buttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for WN-900F (RK-35F-WN-900F)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- ZORO SELECT Paper Clip, 1 1/2In, Asrt, Plstc, PK50 (2WFU8)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- MARTIN F WEBER Martin F Weber 8 oz Turpenoid Light (MA451571)
- Creativity Street