Shop All Arts & Crafts
Creativity Street
Peel N Stick Wiggle Eyes, Black, PK360
Mfr # PAC3437-02
Zoro # G4851974
product price: $30.79
/pk 360, $0.09/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Material Plastic, Adhesive
- Recommended Grade Grade PK-3
- Recommended Age 4-9 Years
- Includes 360 wiggle eyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3437-02
- Zoro # G4851974
- UPC # 194629008490
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Material | Plastic, Adhesive |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-9 Years |
Includes | 360 wiggle eyes |
Description
Bring projects to life with Creativity Street® Wiggle Eyes! These convenient Peel and Stick Wiggle Eyes are easy to adhere to different surfaces. Includes 60 black eyes in three sizes: 23 pieces of 15 mm, 20 pieces of 18 mm, and 17 pieces of 20 mm eyes. Ideal for the classroom, art room, daycare, or home. Sold as 6 packs for a total of 360 wiggle eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (R31P3)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- TRU-COLOR PAINT Tru-Color Paint TCP547 1 oz Kandy Cobalt Blue (TCP547)
- Creativity Street