Shop All Arts & Crafts
Creativity Street
Peel N Stick Wiggle Eyes, Black, Assorted Sizes, PK822
Mfr # PAC3438-02
Zoro # G4851798
product price: $36.39
/pk 822, $0.04/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- Material Plastic, Adhesive
- Recommended Grade Grade PK-3
- Recommended Age 4-8 Years
- Includes 822 wiggle eyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3438-02
- Zoro # G4851798
- UPC # 194629082322
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Material | Plastic, Adhesive |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-8 Years |
Includes | 822 wiggle eyes |
Description
Bring projects to life with Creativity Street® Wiggle Eyes! These convenient Peel and Stick wiggle eyes come 137 on four separate sheets and are easy to adhere to many types of surfaces. They include 52 pieces of 7mm, 33 pieces of 10mm, 29 pieces of 12mm and 23 pieces of 15mm eyes. Ideal for the classroom, art room, daycare, or home. Each pack contains 137 wiggle eyes. Sold as 6 packs for a total of 822 wiggle eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 10 3/4" x 6 3/4", Clear, 500/Case (PL70)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- UNIVERSAL Glue Stick Value Pack, 0.28 oz, Applies and Dries Clear, PK30 (UNV75748VP)
- Creativity Street