Shop All Arts & Crafts
Creativity Street
Papier Mache Mask, 8in x 5.25in, PK12
Mfr # PAC4190
Zoro # G5631413
product price: $42.55
/pk 12, $3.55/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Recommended Grade PK-12
- Material paper mache
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4190
- Zoro # G5631413
- UPC # 194629008063
- Country of Origin China
- Category Arts & Crafts
Details
Color | Beige |
Recommended Grade | PK-12 |
Material | paper mache |
Recommended Age | 4+ Years |
Description
Papier mache masks are easy to decorate with paint, jewels, feathers and more. Each piece measures 6" x 8". Sold as a pack of 12 masks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Strap Dispenser for Composite & PP Straps (UST 2580)
- EPSON Epson Black Fabric Ribbon (1M Characters) (ERC-27B)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Orange Ink, Chisel Tip, PK12 (1754466)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 1-1/2", 2 mil, Clear, Pk1000 (5CND4)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- Creativity Street