Shop All Arts & Crafts
Creativity Street
Paperboard Mask, Marauder, 4in x 7in, PK12
Mfr # PAC4186
Zoro # G4115252
product price: $41.15
/pk 12, $3.43/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paperboard
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 12 Masks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4186
- Zoro # G4115252
- UPC # 194629107872
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | Paperboard |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 12 Masks |
Description
The smooth surface of these paperboard masks makes them ready to paint and decorate for wearing or simply for display. Measures 4" x 7". Sold as a pack of 12 masks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Top Pressure Roller for Tape Dispensers (TDA080P272)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- MARKAL Paint Crayon, Large Tip, Red Color Family (61049)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- Creativity Street