Shop All Arts & Crafts
Creativity Street
Paperboard Mask, Face, 8in x 5.75in, PK12
Mfr # PAC4192
Zoro # G5630038
product price: $44.99
/pk 12, $3.75/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade PK-12
- Material paperboard
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4192
- Zoro # G5630038
- UPC # 194629000791
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | PK-12 |
Material | paperboard |
Recommended Age | 4+ Years |
Description
The smooth surface of the paperboard mask makes it ready to paint and decorate. Measures approximately 8" tall. Sold as a pack of 12 masks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- LABELMASTER Straight Bill Of Lading Form, 3Pt, PK100 (F375-3)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Stainless Steel Wing Seals, 1/2" Strap Width, Silver, Pack of 100 (04-SS)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- MARSH Marsh® Oil Boards, 7" x 24", Tan, 540/Case (STOB0724)
- Creativity Street