Shop All Arts & Crafts
Creativity Street
Paper Crowns, 100 Days of School, PK50
Mfr # PAC4670
Zoro # G4857434
product price: $26.85
/pk 50, $0.54/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paperboard
- Includes 50 crowns
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4670
- Zoro # G4857434
- UPC # 194629028757
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Paperboard |
Includes | 50 crowns |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Description
Celebrate the 100th Day of School with your class! Teachers can use these projects to engage students with math exercises by having them count and attach 100 craft items, or draw patterns with 100 dots or 100 stripes. Counting has never been more fun. Item allows kids to be king or queen for the day after they decorate these colorful paper crowns. Each pack includes 25 crowns in 5 assorted colors. Sold as 2 packs for a total of 50 crowns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 10in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-1012-1000)
- CLAUSS Multipurpose, Shears, Ambidextrous (18300)
- LEARNING RESOURCES Pumping Heart Model (3535)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- PACON Array Card Stock, 65lb., Lttr, Pastel, PK100 (101315)
- Creativity Street