Shop All Arts & Crafts
Creativity Street
Paint Trays, Round, 10-Well, 6.75in Diameter, PK10
Mfr # PAC5924
Zoro # G7552775
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 10 trays
- Recommended Grade Grade PK+
- Material Plastic
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC5924
- Zoro # G7552775
- UPC # 21196059245
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Includes | 10 trays |
Recommended Grade | Grade PK+ |
Material | Plastic |
Recommended Age | 3+ Years |
Description
Durable, white plastic tray features 10 paint wells that can hold watercolor, acrylics, tempera paints and more. Creativity Street Paint Trays are safe for children ages 3 and up. Each pack includes 10 paint trays.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 5 Herb Snips (310020-1002)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- PAP-R Strap, Currency, $1000, Yellow Pk (PQP401000)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Paint Brush, Colossal, Flat, PK30 (5167)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- HAYES Hardcover Blank Book 8.5x11 Portrait, PK24 (BK124)
- Creativity Street