Shop All Arts & Crafts
Creativity Street
Paint Trays, Plastic, White, PK10
Mfr # 5923
Zoro # G6432627
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Paint-Supply Type Paint Tray/Palette
- Dimensions 9.2 x 7.2 x 1.5
- Weight 1.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # 5923
- Zoro # G6432627
- UPC # 021196059238
- Country of Origin China
- Category Arts & Crafts
Dimensions
Dimensions | 9.2 x 7.2 x 1.5 |
Details
Item | Paint Trays,Plastic,White,PK10 |
Color | White |
Material | Plastic |
Paint-Supply Type | Paint Tray/Palette |
Weight | 1.06 lbs |
Description
Paint Trays,Plastic,White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (HCB 1502)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK300 (FLRS22X24)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black (A7017921)
- AMANO Time Clock, LCD, 6-11/16 in.W, 6-7/64 in.H (PIX-95/A421)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- ELMERS Slime Celebration Kit, 36.97 oz, Assorted Colors, PK10 (2091060)
- Creativity Street