Shop All Arts & Crafts
Creativity Street
Paint Trays, Palette-Shape, 10-Well, 9in x 6.75in, PK10
Mfr # PAC5923
Zoro # G7548697
product price: $19.29
/pk 10, $1.93/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK+
- Material Plastic
- Includes 10 paint trays
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5923
- Zoro # G7548697
- UPC # 21196059238
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Material | Plastic |
Includes | 10 paint trays |
Recommended Age | 4+ Years |
Description
Durable plastic white palette paint trays are excellent for all types of painting activities. Each palette paint tray has 10 wells. Pack includes 10 paint trays. Trays measure 9" x 6.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (71008)
- POST-IT POST-IT NOTE YLW 4PK (5400)
- ENCORE PACKAGING Economy Floor Unit, 72"W (EP-6300-72)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- KRAFT TOOL Iris Glitter, 1 lb. (DC472)
- Creativity Street