Shop All Arts & Crafts
Creativity Street
Paint Sponges, Variety Assortment Set, 3in, 60 Pieces
Mfr # PAC9078
Zoro # G7553210
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 60 pieces
- Material Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9078
- Zoro # G7553210
- UPC # 21196090781
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 60 pieces |
Material | Sponge |
Description
Kid-friendly, 3" paint sponges for great art projects. Durable foam is easy to clean and dries quickly. Each pack includes 60 pieces in a variety of shapes and objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- PACON Origami Paper, 30lb., 9"x9", Bright, PK40 (72200)
- Creativity Street