Shop All Arts & Crafts
Creativity Street
Paint Sponges, Letters & Numbers Set, 3in, 36 Pieces
Mfr # PAC9079
Zoro # G804836994
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 36 Pieces
- Material Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC9079
- Zoro # G804836994
- UPC # 21196090798
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 36 Pieces |
Material | Sponge |
Description
Kid-friendly paint sponges are great for art projects! These 3" high and 2" thick sponges are available in many different theme sets. Mix and match, or order them all! Durable foam is easy to clean and dries quickly. Each pack includes 36 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- GET READY KIDS Friends with Disabilities Play Figures (629)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- RUST-OLEUM Modern Masters ME238 1G Blackened Bronze Metallic Paint (ME238-GAL)
- Creativity Street