Shop All Arts & Crafts
Creativity Street
Paint Cup, Non-Spill, w/Brush Holder, PK10
Mfr # 5104
Zoro # G4425745
product price: $24.15
/pk 10, $2.42/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Color Lids/Clear Cups
- Material Plastic
- Weight 1.56 lbs
- Paint-Supply Type Paint Cup
- Dimensions 2 x 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # 5104
- Zoro # G4425745
- UPC # 021196051041
- Country of Origin China
- Category Arts & Crafts
Dimensions
Dimensions | 2 x 3 |
Details
Item | Paint Cup,Non-Spill,w/Brush Holder,PK10 |
Color | Assorted Color Lids/Clear Cups |
Material | Plastic |
Weight | 1.56 lbs |
Paint-Supply Type | Paint Cup |
Description
Paint Cup,Non-Spill,w/Brush Holder,Package Quantity10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ29)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 3" Cap, 11 x 8.5, White, PK4 (17030)
- ARROW T25 Round Crown Staples, 1,000-Pack (9/16") (259)
- WESTERN PLASTICS Film Pallet Stretch Wrap 12"x80x1500', PK4 (PSF01)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- Creativity Street