Shop All Arts & Crafts
Creativity Street
Paint Brush, Round, Wood Handle, PK24
Mfr # 5172
Zoro # G6432688
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Wood
- Material Natural Bristle
- Size Sizes 1-12
- Age Recommendation Pre-School
- Ferrule Type Seamless Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # 5172
- Zoro # G6432688
- UPC # 021196051720
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | Sizes 1-12 |
Brush Size | Sizes 1 to 12 |
Details
Item | Paint Brush,Round,Wood Handle,PK24 |
Color | Natural Wood |
Material | Natural Bristle |
Age Recommendation | Pre-School |
Ferrule Type | Seamless Nickel-Plated |
Weight | 3.2 lbs |
Handle Color | Natural Wood |
Paint-Supply Type | Brush |
Handle Type | Wood |
Bristle Material | Natural Bristle |
Brush Profile | Flat; Round |
Description
Paint Brush,Round,Wood Handle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- CANON Canon Gpr53 Black Toner Cartridge (8524B003AA)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- PACON Tru-Ray® Construction Paper, Warm Brown, 9x12in, PK250 (P103025)
- Creativity Street