Shop All Arts & Crafts
Creativity Street
Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece
Mfr # PAC5148
Zoro # G5631483
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood, Clear
- Recommended Grade PK-12
- Material wood, plastic, acrylic
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5148
- Zoro # G5631483
- UPC # 21196051485
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Wood, Clear |
Recommended Grade | PK-12 |
Material | wood, plastic, acrylic |
Recommended Age | 4+ Years |
Description
Durable brush holder is a handsome addition to studio or classroom to keep up to 24 brushes neat and organized. Great for stubby brushes, easel brushes or watercolor brushes. Clear acrylic separator allows brushes to stand and dry easily. Holes are generously sized to accept larger brushes. Average hole size is 0.75". Brush holder is made of wood. Brushes are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE StickyFlags, 1/2"x1-3/4", Assorted, PK140 (UNV99004)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 29 H (56GL67)
- ZORO SELECT Shipping Box, 16x12x8 in (55NM63)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- MADISON MILL 1/2X36 Oak Dowel (432553)
- Creativity Street