Shop All Arts & Crafts
Creativity Street
Paint Brush, Colossal, Flat, PK30
Mfr # 5167
Zoro # G6432706
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Natural Bristle
- Features Assorted Handle Colors
- Assortment Black; Blue; Brown; Green; Light Blue; Orange; Purple; Red; White; Yellow
- Bristle Material Natural Bristle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # 5167
- Zoro # G6432706
- UPC # 021196051676
- Country of Origin China
- Category Arts & Crafts
Details
Item | Paint Brush,Colossal,Flat,PK30 |
Color | Assorted |
Material | Natural Bristle |
Features | Assorted Handle Colors |
Assortment | Black; Blue; Brown; Green; Light Blue; Orange; Purple; Red; White; Yellow |
Bristle Material | Natural Bristle |
Paint-Supply Type | Brush |
Brush Profile | Flat |
Handle Type | Plastic |
Ferrule Type | Rustproof Aluminum |
Age Recommendation | Ages 3 and Up |
Handle Color | Assorted |
Weight | 0.98 lbs |
Description
Paint Brush,Colossal,Flat, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH SD 37,000 Yield Toner Cartridge - Black (RIC842126)
- GENERAL Grocery Paper Bags, 35lbs Capacity, #6, 6wx3.63dx11.06h, Kraft, PK2000 (GK6)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wiggle Eyes, Assorted Sizes, 100/PK, Black PK (PAC344602)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- Creativity Street