Shop All Arts & Crafts
Creativity Street
Origami Paper, Assorted Colors, 9in x 9in, PK80
Mfr # P0072200
Zoro # G1426596
product price: $26.99
/pk 80, $0.34/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 6+ Years
- Includes 80 sheets
- Recommended Grade Grade 1+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # P0072200
- Zoro # G1426596
- UPC # 194629039821
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 6+ Years |
Includes | 80 sheets |
Recommended Grade | Grade 1+ |
Material | Paper |
Description
Lightweight paper in 20 assorted colors is ideal for accurate folding. Sheets are colored on one side. All origami packaging includes easy-to-follow instructions for four projects. Recommended for ages 6 and up. Measures 9" x 9". Each pack includes 40 sheets. Sold as 2 packs for a total of 80 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 16", Kraft, 10/Bundle (22XM57)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- INNOVERA Reman Black Toner, For Brother TN223 (TN223BK), 1,400 Page-Yield (IVRTN223BK)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- SPAZ STIX Spaz Stix SZX15059 Candy Apple Red Aerosol Paint - 3.5 oz (SZX15059)
- Creativity Street