Shop All Arts & Crafts
Creativity Street
No Spill Paint Cups Dual Lid Storage Cups, PK20
Mfr # PAC5100
Zoro # G4853706
product price: $36.25
/pk 20, $1.81/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 20 paint cups with lids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5100
- Zoro # G4853706
- UPC # 194629007387
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 20 paint cups with lids |
Description
These dual-lid storage cups prevent spilling. The outer lid securely seals the cup, while the inner lid keeps the paint from spilling out if the cup gets knocked over. The color of the lid could easily identify the color of the paint inside. It also serves as a brush holder! Each cup is marked with an easy-to-read fill line. Each pack contains 10 cups. Sold as 2 packs for a total of 20 cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- ZORO SELECT Edge Protector, 36x2 1/2 In, PK10 (4TZX8)
- LORELL Dry Erase Board Eraser, Black (LLR24850)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- SCOTCHGARD HD WATER SHEILD 10.5OZ (5020-10)
- Creativity Street