Shop All Arts & Crafts
Creativity Street
Natural Wood Turnings, Assorted Shapes + Sizes, 18 lb.
Mfr # PAC3898
Zoro # G4114184
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Wood
- Includes 18 lb. of wood pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3898
- Zoro # G4114184
- UPC # 21196038981
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Natural Wood |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Wood |
Includes | 18 lb. of wood pieces |
Description
Natural Wood Turnings are available in an assortment of shapes and sizes. They can be used to create a variety of arts and crafts projects. Includes 18 lbs. of assorted pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Black Toner Cartridge 20K Yield (MXC50TB)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- FELLOWES File Holder, Black, Letter/Legal, 5 Comp (69712)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 (3A529)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- Creativity Street