Shop All Arts & Crafts
Creativity Street
Natural Wood Craft Sticks, People, 5.5" Tall, PK108
Mfr # PAC3645-02
Zoro # G5634572
product price: $26.59
/pk 108, $0.25/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood
- Recommended Age 4+ Years
- Material wood
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3645-02
- Zoro # G5634572
- UPC # 194629002900
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Wood |
Recommended Age | 4+ Years |
Material | wood |
Recommended Grade | PK+ |
Description
People Shaped Wood Craft Sticks come in two different designs, boy and girl. Each package features equal numbers of each design. These craft sticks are approximately 5.5" tall. Each pack includes 36 pieces. Sold as 3 packs, 108 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- BETTER OFFICE PRODUCTS Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 4PK (80504)
- LUXOR 40"x72" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB7240WW)
- MASTER MAGNETICS Magnetic Push Pins, Purple, Yellow, PK10 (7509)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- Creativity Street