Shop All Arts & Crafts
Creativity Street
Natural Toothpicks, Flat, 2.25", PK15000
Mfr # PAC3690-01
Zoro # G5638088
product price: $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Flat
- Material wood
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3690-01
- Zoro # G5638088
- UPC # 194629082391
- Country of Origin China
- Category Arts & Crafts
Details
Color | Flat |
Material | wood |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Natural flat toothpicks can be used in a variety of arts and crafts projects. Each pack includes 2500 toothpicks. Sold as 6 packs, 15000 total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Metros mailbox, stainless steel with window (WF-L002)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Multi-Color, PK3 (41100)
- Creativity Street