Shop All Arts & Crafts
Creativity Street
Natural Feathers, Natural Color, Assorted Sizes, 1/2 oz. Pack, PK3
Mfr # PAC4514
Zoro # G4110011
product price: $22.15
/pk 3, $7.38/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Assorted Colors
- Material Feathers
- Recommended Age 5+ Years
- Includes (3) 1/2 oz. packs of feathers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4514
- Zoro # G4110011
- UPC # 194629107902
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Assorted Colors |
Material | Feathers |
Recommended Age | 5+ Years |
Includes | (3) 1/2 oz. packs of feathers |
Recommended Grade | Grade K+ |
Description
Select, natural feathers in assorted sizes, shapes and natural colors, no dyes. Each pack includes 1/2 ounces. Sold as 3 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Cyan Toner Cartridge 26K YLD (TN324C)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- ZORO SELECT Literature Mailers, 7" x 3 5/8" x 2 1/8", White, 50/Bundle (55VK24)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Pony Beads, Red, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-06)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- MADISON MILL 1-1/8X36 Poplar Dowel (436561)
- Creativity Street