Shop All Arts & Crafts
Creativity Street
Multicolor Wiggle Eyes Stickers Roll, PK2
Mfr # PAC3403-01
Zoro # G4852656
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 2000 wiggle eye stickers
- Recommended Grade Grade PK-3
- Recommended Age 4-9 Years
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3403-01
- Zoro # G4852656
- UPC # 194629008445
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Includes | 2000 wiggle eye stickers |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-9 Years |
Material | Paper, Adhesive |
Description
Bring projects to life with Creativity Street® Wiggle Eyes! These convenient peel and stick Wiggle Eyes Stickers on a roll adhere easily to different mediums. Over 1000 self-adhesive, 1/2" diameter, multi-colored Wiggle Eyes per roll. Sold as 2 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (5ZW16)
- QUARTET Infinity Glass Marker Board, Frosted, 72 x 48 (G7248F-A)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8150G)
- AT-A-GLANCE Appointment Book, 4-7/8 x 8" (SK46-00)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- HANDY ART Handy Art® Acrylic Paint, 16 oz, Set of 6 (881-055)
- Creativity Street