Shop All Arts & Crafts
Creativity Street
Modeling Dough, 8 Assorted Colors, PK24
Mfr # PAC4095
Zoro # G4858064
product price: $36.89
/pk 24, $1.54/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 8 Assorted Colors
- Recommended Age 4-10 Years
- Includes 3 packs of modeling dough
- Material Modeling Dough
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4095
- Zoro # G4858064
- UPC # 194629003662
- Country of Origin China
- Category Arts & Crafts
Details
Color | 8 Assorted Colors |
Recommended Age | 4-10 Years |
Includes | 3 packs of modeling dough |
Material | Modeling Dough |
Recommended Grade | Grade PK-5 |
Description
Our dough is made of the finest quality materials, and each log is individually polywrapped for maximum freshness. Young artists will love the feel of this squeezable dough. Brilliant colors can be combined to create new colors. Non-toxic and non-staining. Each pack contains 4 oz. each of 8 assorted colors. Sold as 3 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CREATIVITY STREET Regular Stems, 12in, White, PK1200 (PAC7112-02)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007182)
- Creativity Street