Shop All Arts & Crafts
Creativity Street
Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces
Mfr # PAC4076
Zoro # G5633136
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 6 Assorted Colors
- Recommended Grade PK+
- Material modeling dough
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC4076
- Zoro # G5633136
- Country of Origin China
- Category Arts & Crafts
Details
Color | 6 Assorted Colors |
Recommended Grade | PK+ |
Material | modeling dough |
Recommended Age | 3+ Years |
Description
Solid color dough in 3.3 lb. tubs with secure-fitting lids to keep dough soft and pliable. Ideal for toddlers and young children. Assortment contains six tubs at 3.3lb each: blue, green, orange, purple, red and yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- ZORO SELECT 18" W Poly Coated Kraft Paper (5PGL0)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- Creativity Street