Shop All Arts & Crafts
Creativity Street
Modeling Clay, Multi-Cultural Assortment, 4 Sticks Per Pack, PK12
Mfr # PAC4097-01
Zoro # G4113712
product price: $46.39
/pk 12, $3.87/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material Clay
- Includes 12 lbs of clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4097-01
- Zoro # G4113712
- UPC # 194629109975
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Material | Clay |
Includes | 12 lbs of clay |
Description
Permanently soft modeling clay is great for artists of all ages. Colors can be blended to create new colors! Each four color multicultural assortment pack includes 1/4 lb. sticks in each color and comes in a total of 1 lb. It is wrapped in poly and featured in a retail-friendly box with product viewing window. All modeling clays are non-toxic. Sold as 12 packs for a total of 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Cap Clip, Black, Fine Tip (1874990)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- SANFORD Prismacolor Col-Erase Pencils, Assorted Lead, Assorted Barrel, 24/Set (20517)
- Creativity Street