Shop All Arts & Crafts
Creativity Street
Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total
Mfr # PAC4099
Zoro # G5629977
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 4 Primary Color Assortment
- Recommended Age 3+ Years
- Material modeling clay
- Recommended Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC4099
- Zoro # G5629977
- UPC # 21196040991
- Country of Origin China
- Category Arts & Crafts
Details
Color | 4 Primary Color Assortment |
Recommended Age | 3+ Years |
Material | modeling clay |
Recommended Grade | PK-2 |
Description
Permanently soft modeling clay. Colors can be blended to create new colors. Great classroom assortment contains 1 lb each of red, yellow, blue, green, and orange modeling clay. Five pounds total package weight.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Slant Ring Durable Binder, White (AVE17032)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (RC31P30)
- ARCHITECTURAL MAILBOXES Chelsea Locking Wall Mount Mailbox Rubbed Bronze (2580RZ-10)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- Creativity Street