Shop All Arts & Crafts
Creativity Street
Mini Spring Clothespins, Natural, 1in, PK500
Mfr # PAC3672-01
Zoro # G5639393
product price: $26.19
/pk 500, $0.05/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material wood
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3672-01
- Zoro # G5639393
- UPC # 194629002115
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Material | wood |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Mini Clothespins have many arts and crafts applications. They can also be used to hang student artwork around the classroom or home. Perfect for all types of craft projects or activities. These natural clothespins measure 1" in length. Each pack includes 250 clothespins. Sold as 2 packs, 500 clothespins total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Foldout, Clear, PK25 (62237)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Natural Wood Turnings, Assorted Shapes + Sizes, 18 lb. (PAC3898)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- Creativity Street