Shop All Arts & Crafts
Creativity Street
Mini Spring Clothespins, Bright Hues Assorted, 1in, PK500
Mfr # PAC3672-02
Zoro # G5640784
product price: $25.99
/pk 500, $0.05/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Hues Assorted
- Recommended Age 4+ Years
- Material wood
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3672-02
- Zoro # G5640784
- UPC # 194629002108
- Country of Origin China
- Category Arts & Crafts
Details
Color | Bright Hues Assorted |
Recommended Age | 4+ Years |
Material | wood |
Recommended Grade | PK+ |
Description
Mini Clothespins have many arts and crafts applications. They can also be used to hang student artwork around the classroom or home. Perfect for all types of craft projects or activities. These clothespins in bright hues assortment measure 1" in length. Each pack includes 250 clothespins. Sold as 2 packs, 500 clothespins total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Drv-In Ball Catch Satnkl (N830-107)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G110)
- PENTEL Ink Refill, Fine, Black (PENLRN5A)
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Paint Cup, Non-Spill, w/Brush Holder, PK10 (5104)
- CREATIVITY STREET Sponge Paint Set, 6 Assorted Colors, 2.2 oz, PK6 (2400)
- AMPERSAND PRESS Ampersand Scratchbord, 14 X 18 In. (AM29471)
- Creativity Street