Shop All Arts & Crafts
Creativity Street
Mini Craft Sticks, Natural, 2.56in, PK6000
Mfr # PAC3894-01
Zoro # G4850930
product price: $36.35
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Includes 6000 pieces
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3894-01
- Zoro # G4850930
- UPC # 194629003044
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Includes | 6000 pieces |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Wood |
Description
Our Wood Mini Craft Sticks are great for use in many types of arts and crafts projects. Perfect for stirring and mixing inks and paints. Each stick is 2.56" in length. Each pack includes 500 pieces. Sold as 12 packs for a total of 6000 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO White Board Cleaner, 8 oz. Bottle, PK6 (81803)
- NEENAH PAPER BrightWhiteCardtock, 65lbs, 8.5x11, PK250 (91904)
- ZORO SELECT Flat Corrugated Boxes, 20" x 10" x 4", Kraft, 25/Bundle (11R424)
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- PACON Pacon, WHITE DRAWING PAPER, 57LB, 18 X 24, PURE WHITE, 500/REAM (4718)
- Creativity Street