Shop All Masking Tapes
Creativity Street
Masking Tape Rolls, 1"x60 yards, 8/ST, Assorted PK
Mfr # PAC4860
Zoro # G001825951
product price: $47.69
/pk 12, $3.97/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Assorted
- Tape Length 60 yd
- Type Masking Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4860
- Zoro # G001825951
- UPC # 21196048607
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Details
Tape Color | Assorted |
Item | Masking Tape Assortment |
Type | Masking Tape |
Description
Assortment of masking tape comes in vivid colors for decorating or color-coding. Mix and match to make brilliant borders or creations. Assorted colors include red, black, blue, green, yellow, orange, white and pink. Tape can be stored on the Creativity Street Masking Tape Holder (not included) that is made of natural wood and holds up to eight rolls of masking tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- PERMATEX Maximum Temp. Resistance RTV Silicone Sealant, 3 oz, Copper, Temp Range -65 to 700 Degrees F (81878)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk (398)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1.5" X 60YD)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 12/Case (T93610112PK)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- TOOL TIME PG505.123 2 in. Pro Grade Masking Tape, 24PK (TO3579725)
- 3M Painter's Tape, 1 7/8 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-48SC6)
- ZORO SELECT Masking Tape, Paper, Orange, 1/2", PK72 (TC602-Orange)
- 3M Masking Tape, Natural, 5 In. Dia., PK125 (2380)
- Creativity Street Masking Tapes