Shop All Arts & Crafts
Creativity Street
Long Sleeve Art Smock, Blue, 22in x 18in, PK2
Mfr # PAC5208-02
Zoro # G4855088
product price: $28.29
/pk 2, $14.15/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Recommended Grade Grade PK-3
- Includes 2 art smocks
- Recommended Age 3-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5208-02
- Zoro # G4855088
- UPC # 194629000203
- Country of Origin China
- Category Arts & Crafts
Details
Color | Blue |
Material | Plastic |
Recommended Grade | Grade PK-3 |
Includes | 2 art smocks |
Recommended Age | 3-8 Years |
Description
Long sleeve smock help protect clothes during messy art projects. They are durable, easy to clean and easy to put on with hook and loop closures on the back. Designed for ages 3 and up, this blue smock measures 22" x 18". Sold as a pack of 2 smocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- CREATIVITY STREET Pony Beads, Blue, 6 mm x 9 mm, 1000 Count, PK3 (PAC3552-10)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- TREND superSpots and superShapes Sticker Packs, Animal Antics, PK2500 (T46904)
- Creativity Street