Shop All Arts & Crafts
Creativity Street
Jumbo Wiggle Eyes, Multi-Color, Assorted Sizes, PK100
Mfr # PAC3445-01
Zoro # G4110501
product price: $22.99
/pk 100, $0.23/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 100 Pieces
- Recommended Grade Grade K+
- Material Plastic
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3445-01
- Zoro # G4110501
- UPC # 21196034457
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Includes | 100 Pieces |
Recommended Grade | Grade K+ |
Material | Plastic |
Recommended Age | 5+ Years |
Description
Assortment contains various sizes of Jumbo Wiggle Eyes in either Multi-Color or Black. Packages include 100 pieces total. There are 40 pieces each of 28 mm and 30 mm and ten pieces each of 35 mm and 40 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High-Yield Toner, 12,000 Page-Yield, Black (TN810XLBK)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 20", Kraft, 25/Bundle (11R285)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (9PVF3)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- NATIONAL HARDWARE Wire Galv 16Gax200Ft (N266-999)
- Creativity Street