Shop All Arts & Crafts
Creativity Street
Jumbo Stems, Hot Assorted Colors, 12in x 6 mm, 100 Count, PK12
Mfr # PAC7110-04
Zoro # G4111168
product price: $27.05
/pk 12, $2.25/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Wire, Fibers
- Includes 1200 Stems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC7110-04
- Zoro # G4111168
- UPC # 194629107933
- Country of Origin China
- Category Arts & Crafts
Details
Color | Hot Assorted Colors |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Wire, Fibers |
Includes | 1200 Stems |
Description
These Jumbo Stems are 12" length by 6 mm diameter, and are available in a variety of assorted colors. Bend and twist to create any shape, animal, or creature imaginable. Add beads, wiggle eyes, and other accessories to embellish your creations. Each pack includes 100 stems. Sold as 12 packs for a total of 1200 stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157482)
- TESTORS Metallic Silver Hobby Paint 0.25 oz (1146C3)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 8", Kraft, 25/Bundle (11R368)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- PRANG Crayons, Large, Lift Lid Box, 8 Colors Per Box, 12PK (51800)
- Creativity Street